Shop All Fabric Softeners
Downy
Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK
Mfr # 80357127
Zoro # G307046289
original price:
$112.99
9% off
new price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Fragrance April Fresh®
- Cleaner Container Size 164 oz
- Cleaner Form Liquid
- Volume Capacity 164 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Downy
- MFR # 80357127
- Zoro # G307046289
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Cleaner Container Size | 164 oz |
Details
Item | Fabric Softener |
Cleaner Container Type | Bottle |
Fragrance | April Fresh® |
Cleaner Form | Liquid |
Volume Capacity | 164 oz |
Application | Fabric Softener |
Net Weight | 45.978 lbs |
High Efficiency Compatibility | Fabric |
Primary Chemical | Colorants; Conditioning Agent (Diethylester Dimethyl Ammonium Chloride); Fragrances; pH Adjuster (Formic Acid); Stabilizers (Polyquaternium-33, Pentasodium Pentetate); Water |
Description
Infuses fabrics with a fluffy softness that helps reduce static cling Clothes stay fresh longer with renewing scent pearl technology that renews freshness over time Fabric softener provides a full seven days of motionactivated freshness with just one wash Helps reduce wrinkles
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- FLITZ Tarnish Remover, Size 16 oz., Spray Bottle (BC 01806)
- PRIMROSE PLASTICS Lawn&Leaf Bag 39Gal 40Pk (39125)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJH7)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- DOWNY Fabric Softener Sheet April Fresh, PK408 (78045)
- DOWNY Liquid Fabric Softener, April Fresh, 48 oz Pouch, 3PK (80365197)
- DOWNY Professional 5 Gal. Closed Loop Odor Neutralizer and Fabric Softener (003700039384)
- DOWNY Downy April Fresh Ultra Fabric Conditioner 19 fl. oz. Bottle, PK6 (20930)
- DOWNY Downy 12 Loads April Fresh Liquid Fabric Conditioner 10 oz., PK12 (52401)
- ZEP Fabric Softener, Purple, 20 gal. (109650)
- Downy Fabric Softeners