Shop All Laundry Detergent
Downy
High Efficiency Laundry Detergent, 51 oz Jug, Liquid, Floral, White, 4 PK
Mfr # 80384
Zoro # G603658742
product price: $34.59
/pk 4, $8.65/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Floral
- Cleaner Container Size 51 oz
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Downy
- MFR # 80384
- Zoro # G603658742
- UPC # 00037000803843
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 51 oz |
Container Size | 51 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Floral |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 4 |
Color | White |
Item - Laundry Detergent and Stain Remover | Fabric Softener |
Container Type | Jug |
Features | May Be Used with Sours, Softeners, Bleaches, and Other Laundry Additives |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Description
Fabric Conditioner, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 51 oz, Fragrance Floral, Color White, Features May Be Used with Sours, Softeners, Bleaches, and Other Laundry Additives, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPRIME 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 50 PK (H5645TC RC1)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- CARRAND 1/2 in W Detail Brush, 5 in L Handle, 1 1/4 in L Brush, Black/Gold/Silver, Polypropylene, 3 PK (92004)
- DOWNY High Efficiency Fabric Enhancer, Liquid, April Fresh, 4 PK (10144)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- DOWNY Unstopables Lush Scent Laundry Scent Booster Crystals 9.1 oz (80730053)
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- GAIN High Efficiency Laundry Detergent, 25 oz Bottle, Liquid, Original, 6 PK (12783)
- CLOROX Clorox 14 oz Fabric Laundry Sanitizer Spray (275126)
- ECOS PRO High Efficiency Laundry Detergent, Liquid, Magnolia and Lily, Clear, 4 PK (PL9750/04)
- Downy Laundry Detergent