Shop All Laundry Detergent
Downy
High Efficiency Fabric Enhancer, Liquid, April Fresh, 4 PK
Mfr # 10144
Zoro # G910043989
product price: $35.99
/pk 4, $9.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance April Fresh
- High Efficiency Compatibility Yes
- Container Type Jug
- Contains Fabric Softener Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Downy
- MFR # 10144
- Zoro # G910043989
- UPC # 030772100332
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 44 oz |
Details
Item | High Efficiency Fabric Enhancer |
Cleaner Form | Liquid |
Fragrance | April Fresh |
High Efficiency Compatibility | Yes |
Container Type | Jug |
Contains Fabric Softener | Yes |
Number of Loads | 60 |
Product Label | Liquid Fabric Softener |
Contains Bleach | No |
Dye Free | No |
Color Safe | Yes |
Description
Liquid Fabric Enhancer, Product Label Liquid Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 44 oz, Fragrance April Fresh, Phosphate Free Not Applicable, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener Yes, Contains Odor Eliminator Not Applicable, Contains Stain Lifter Not Applicable, Standards Not Applicable, Number of Loads 60, Properties Fabric Enhancer, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARN-X PRO Tarn-X Tarnish Remover (G-FM-TX128-4PRO)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04920)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- GUARDAIR Filter Bag, Prefilter, Cloth, 30 and 55 gal (N635B)
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- DOWNY Unstopables Lush Scent Laundry Scent Booster Crystals 9.1 oz (80730053)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze, 4 PK (DIA 05016)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09421)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances DPP 2835 Flip-Up-Side Drip Pan (DPP 2835)
- Downy Laundry Detergent