Shop All Fabric Softeners
This Product is Discontinued
Downy
Fabric Softener, Jug, 64 oz, PK4 (Discontinued)
Mfr # 89674
Zoro # G4321380
This Product is Discontinued
Key Features
- Container Type Jug
- Cleaner Container Type Bottle
- Container Size 64 oz
- Fragrance April Fresh
- Cleaner Container Size 64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Downy
- MFR # 89674
- Zoro # G4321380
- UPC # 037000355106
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 64 oz |
Cleaner Container Size | 64 oz |
Details
Item | Fabric Softener |
Container Type | Jug |
Cleaner Container Type | Bottle |
Fragrance | April Fresh |
Cleaner Form | Liquid |
Pack Count | 1 |
Packs per Case | 1 |
High Efficiency Compatibility | No |
Flash Point | Greater Than 181 Degrees F |
Item - Laundry Detergent and Stain Remover | Fabric Softener |
Color | Blue |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
pH Level | 2.7 to 3.8 |
Washine Machine Compatibility | Traditional |
pH Value | Acidic |
Description
Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Container Size 64 oz, Fragrance April Fresh, Color Blue, Flash Point Greater Than 181 Degrees F, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.