Shop All Fabric Softeners
This Product is Discontinued
Downy
DOWNY 64 oz. Bottle April Fresh Liquid Fabric Softener, PK8 (Discontinued)
Mfr # PGC 89672
Zoro # G4621181
This Product is Discontinued
Key Features
- Container Type Jug
- Cleaner Container Type Jug
- Container Size 64 oz
- Fragrance April Fresh
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Downy
- MFR # PGC 89672
- Zoro # G4621181
- UPC # 037000355106
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 64 oz |
Cleaner Container Size | 64 oz |
Size | 64 oz. |
Details
Item | Liquid Fabric Softener |
Container Type | Jug |
Cleaner Container Type | Jug |
Fragrance | April Fresh |
Cleaner Form | Liquid |
High Efficiency Compatibility | No |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Color | Blue |
Degreaser Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Fabric Softener |
Primary Chemical | None |
Washing Machine Compatibility | Traditional |
Description
Liquid Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Container Size 64 oz, Fragrance April Fresh, Color Blue, Primary Chemical None, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.