Shop All Laundry Detergent
This Product is Discontinued
Downy
Cleaners & Detergents, 14.8 oz Canister, Beads, Fresh (Discontinued)
Mfr # 85302
Zoro # G706569129
This Product is Discontinued
Key Features
- Cleaner Form Beads
- Cleaner Container Type Canister
- Fragrance Fresh
- Cleaner Container Size 14.8 oz
- High Efficiency Compatibility Clothing; Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Downy
- MFR # 85302
- Zoro # G706569129
- UPC # 37000763376
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 14.8 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Beads |
Cleaner Container Type | Canister |
Fragrance | Fresh |
High Efficiency Compatibility | Clothing; Fabric |
Application | Laundry Additive |
Net Weight | 1.35 lbs |
Description
These small laundry scent beads work inside your washing machine, giving your laundry up to 12 weeks of freshness. Before adding clothes, simply shake as many scent beads as desired into the cap, and then toss into the washer drum. Use scent booster beads along with your laundry detergent and fabric softener for long-lasting freshness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.