Shop All Planters & Window Boxes
Down Under
WHELD PLANT STND BK 14""D
Mfr # S14410
Zoro # G803511151
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 14 in
- Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Down Under
- MFR # S14410
- Zoro # G803511151
- UPC # 641341144109
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 14 in |
Details
Material | Plastic |
Color | Black |
Capacity | 500 lb. |
Description
Down Under 3.5 in. H Black Plastic Wheeled Plant Stand
- •Designed to make moving your pots easier
- •Five, high-quality, durable nylon and steel wheels
- •One locking caster helps keep Caddie securely in place
- •UV-resistant plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Talon Handsaw Leg Mount (39890)
- SIMPLAY3 Handy Home Garden Seat (416050-02)
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- TOMAHAWK POWER Ribbed Accordion Tube Spare Part for TMD14 Backpack Fogger (TMD14-RIBBEDTUBE)
- DOWN UNDER PLANT STAND 12"" BLACK (10410)
- DOWN UNDER PLANT CADDY 16"" BLACK (18410)
- DOWN UNDER PLANT STAND 12"" CLEAR (10440)
- DOWN UNDER POT TOES PLSTIC GRY 3""D (SPT-12DGHT)
- DOWN UNDER PLANT CADDY 16"" TERACOTA (18430)
- DOWN UNDER PLANT STAND 12"" TERACOTA (10430)
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- Down Under Planters & Window Boxes