Shop All Planters & Window Boxes
Down Under
PLANT CADDY 16"" BLACK
Mfr # 18410
Zoro # G8675866
original price:
$38.35
21% off
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16 in
- Capacity 500 lb.
- Features Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Down Under
- MFR # 18410
- Zoro # G8675866
- UPC # 641341184105
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 16 in |
Details
Color | Black |
Capacity | 500 lb. |
Features | Drainage Holes |
Description
Move your potted plants around you decks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Snow Shovel (SC2450)
- DROLL YANKEES Ruby Sipper Window Hummingbird Feeder (RS-3WC)
- GECKO ALLIANCE 210-8750BMonster Poly Jet Insert, (WW2108750B)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- DOWN UNDER PLANT STAND 12"" CLEAR (10440)
- DOWN UNDER PLANT CADDY 16"" TERACOTA (18430)
- DOWN UNDER PLANT STAND 12"" TERACOTA (10430)
- DOWN UNDER PLANT STAND 12"" BLACK (10410)
- DOWN UNDER WHELD PLANT STND BK 14""D (S14410)
- DOWN UNDER POT TOES PLSTIC GRY 3""D (SPT-12DGHT)
- WILMER WORM Germination Tray and Dome 12 Plant 6PK (FL220GT6)
- Down Under Planters & Window Boxes