Shop All Landscape Fabric & Fertilizers
Down To Earth
Kelp Meal - 5 lb
Mfr # GL56723726
Zoro # G105979109
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 21 x 21 inches
- Material organic and natural ingredients
- Color White
- Height 10.8
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Down To Earth
- MFR # GL56723726
- Zoro # G105979109
- UPC # 714360078134
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 24 x 21 x 21 inches |
Height | 10.8 |
Length | 3.5 |
Width | 8 |
Details
Item | Down To Earth Kelp Meal - 5 lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 5 |
Weight | 5.00 |
Description
* Listed by the Organic Materials Review Institute (OMRI) for use in organic production
* Derived from: Sea Kelp (Ascophyllum nodosum)
* All Natural
* 1-0.1-2
* Derived from: Sea Kelp (Ascophyllum nodosum)
* All Natural
* 1-0.1-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOVALL PRODUCTS Stovall Western Mountain Bluebird House (SP2HUW)
- FRANKLIN SPORTS FOOTBALL OFFCL SZ PVC (5020)
- VICTOR Trap Mole Victor (0645)
- CUB CADET Belt V, A Sec x 103 (95404219)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- SCOTTS GROWING MEDIA 25LB Dehydrated Manure (70430160)
- HI-YIELD Garden Fertilizer 8-10-8 (32090)
- MUTUAL INDUSTRIES Sm 35Mm Pvc/Poly Raincoat (14506-0-1)
- SCHULTZ Fertilizer Acr Soluble 1.5Lb (SPF70860)
- LANDSCAPERS SELECT LAZER Lawn Weed and Feed Fertilizer, 48 lb Bag (902729)
- FERTI-LOME 10730 20 lbs. Classic Lawn Food (FE576901)
- Down To Earth Landscape Fabric & Fertilizers