Shop All Landscape Fabric & Fertilizers
Down To Earth
Bio-Live - 25 lb
Mfr # GL56723654
Zoro # G405979106
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29 x 11 x 4 inches
- Material organic and natural ingredients
- Color White
- Height 4
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Down To Earth
- MFR # GL56723654
- Zoro # G405979106
- UPC # 714360019243
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 29 x 11 x 4 inches |
Height | 4 |
Length | 25 |
Width | 12.5 |
Details
Item | Down To Earth Bio-Live - 25 lb |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 25 |
Weight | 25.00 |
Description
* Down to Earth Bio Live is a twenty-five pound box of all natural fertilizer with 5-4-2 formula and is listed by the Organic Materials Review Institute (OMRI) for use in organic production
* Bio-Live is a rich, organic fertilizer mix infused with a generous amount of beneficial bacteria and mycorrhizal fungi to stimulate rooting, vigor and optimum plant development
* Highest quality ingredients help provide an effective and environmentally friendly approach to plant care, crop fertilization and soil management
* Encourages rapid colonization of soil and soil less mixes and may be combined with other DTE fertilizers to further improve plant growth and yields
* Our most popular fertilizer is ideal for all plant types to encourage root systems, increased crop yields and superior quality flowers, fruits, herbs and vegetables
* Bio-Live is a rich, organic fertilizer mix infused with a generous amount of beneficial bacteria and mycorrhizal fungi to stimulate rooting, vigor and optimum plant development
* Highest quality ingredients help provide an effective and environmentally friendly approach to plant care, crop fertilization and soil management
* Encourages rapid colonization of soil and soil less mixes and may be combined with other DTE fertilizers to further improve plant growth and yields
* Our most popular fertilizer is ideal for all plant types to encourage root systems, increased crop yields and superior quality flowers, fruits, herbs and vegetables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HANGER W/9"" BOLT 5.9""W (N193-714)
- AIC REPLACEMENT PARTS Tine, Double (A-700709760-AI)
- THRIFCO PLUMBING 20533 Display Mender Hose Repair (8430412)
- KOHLER Kit Air Cleaner (62 048 09-S)
- JOBES Fertilizer Spike Fruit/Citrus (01312)
- ESPOMA HT-50 HOLLY TONE 50LB. COMMERCIAL (HT50)
- HI-YIELD MURIATE OF POTASH 0-0-60 (32145)
- GREENSCAPES 1 in. W X 6 in. L Steel Landscape Fabric Pins , 100PK (85431)
- DOMINATOR XL POLYMERIC SAND Titanium Gray (DPSXL40TG)
- WEEDGUARD PLUS WeedGuard Plus Weed Barrier (FRAN0097240000000250)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- Down To Earth Landscape Fabric & Fertilizers