Shop All Bedspreads and Comforters
Down Decor
Down Decor CS7K00S Summer Weight Alternative Comforter; White - King Size
Mfr # CS7K00S
Zoro # G803681649
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Down Decor
- MFR # CS7K00S
- Zoro # G803681649
- UPC # 701720000072
- Country of Origin China
- Category Bedspreads and Comforters
Description
Summer Weight Premium Down Alt Comforter. Luxurious 330TC 100% Cotton Sateen cover filled with premium down alternative polyester fill. Double needle edges with German Piping. Sewn through construction allows light weight fiber to be evenly distributed. Corner loops provide an easy way to tie a duvet cover on and keep it in place! King Size summer weight comforter great for warmer states and warmer months of the year
Specifications- Color: White
- Material: 100% Cotton
- Fabric Content: 100% Sateen
- Size: King
- Dimension: 107" x 98" x 2"
- Weight: 6.975 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- DOWN DECOR All Season Weight Alternative Comforter, White - Full & Queen Size (CB7Q00A)
- BETTER TRENDS Jullian Cotton Bedspread, Teal - Full & Double Size (BSASPDOTL)
- CLUB LE MED All-Natural Down Blend Comforter, White, King (GP033006)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, White, King (013415)
- LHC LHC 66-C007K 3 Piece All-Season Blanket with Shams Comforter Set - King Size (66-C007K)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Full/Queen (015015)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz M Burgundy (1810125-MB)
- Down Decor Bedspreads and Comforters