Shop All Toys & Games
Dowling Magnets
Wonderboard STEAM Architect Magnet Set
Mfr # 736221
Zoro # G505969618
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 150 magnets, double sided dry-erase board, instruction booklet
- Material Magnet, Metal
- Color Black, White
- Recommended Age 7+ years
- Recommended Grade Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 736221
- Zoro # G505969618
- UPC # 94051362217
- Country of Origin China
- Category Toys & Games
Details
Includes | 150 magnets, double sided dry-erase board, instruction booklet |
Material | Magnet, Metal |
Color | Black, White |
Recommended Age | 7+ years |
Recommended Grade | Grade 2+ |
Description
Wonderboard STEAM Architect includes 150 flexible magnets (architectural elements), 1 double-sided magnetic dry-erase board (12 inches wide x 9 inches high) where all the design building takes place; and an activity booklet with background information on architectural history/periods, design ideas, and STEAM activities.
Child safety tested (per US toy safety regulations) for ages 7+.
Explore STEAM way beyond designing cool buildings! Included activity booklet features lots of background information on architectural history/periods and building designs, but also engaging STEAM activities such as designing board games, evaluating new car prototypes, creating a modern technology device, and more!
Provides hours of creative play to build children’s imaginations, endless design possibilities, engaging STEAM learning, hands-on development of fine-motor skills, and opportunities for children to grow their perseverance! It incorporates science, technology, engineering, art, and math (STEAM). Great for independent or small group learning, maker spaces, or fun at home or while traveling!
Child safety tested (per US toy safety regulations) for ages 7+.
Explore STEAM way beyond designing cool buildings! Included activity booklet features lots of background information on architectural history/periods and building designs, but also engaging STEAM activities such as designing board games, evaluating new car prototypes, creating a modern technology device, and more!
Provides hours of creative play to build children’s imaginations, endless design possibilities, engaging STEAM learning, hands-on development of fine-motor skills, and opportunities for children to grow their perseverance! It incorporates science, technology, engineering, art, and math (STEAM). Great for independent or small group learning, maker spaces, or fun at home or while traveling!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Ribbon for Time Clock ES700/900 (39-0121-000)
- ZORO SELECT Literature Mailers, 9" x 7 1/2" x 3", White, 50/Bundle (55VK40)
- SIGNODE Strapping Seal, 1-1/4 In., Push, PK700 (005269)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- DOWLING MAGNETS Magnetic Wand + 20 Magnetic Counting Chips, PK3 (736601)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- DOWLING MAGNETS Compasses, PK30 (MC05)
- TAMIYA Tamiya TAM86527 AS-27 3.4 oz Gunship Gray 2 Spray Paint (TAM86527)
- Dowling Magnets Toys & Games