Shop All Toys & Games
Dowling Magnets
Sentence Building Magnets, Set of 270
Mfr # 733018
Zoro # G4109652
$21.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Magnet, Laminated Paper
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 270 words, 16 punctuation marks, 6 blanks, activity booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 733018
- Zoro # G4109652
- UPC # 94051330186
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | Magnet, Laminated Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 270 words, 16 punctuation marks, 6 blanks, activity booklet |
Description
Includes more magnets than any other set on the market! Color-coded by part of speech, too! Make a magnet sentence -- practice sentence construction, parts of speech, related writing concepts, punctuation, and more. Includes 270 words, 16 punctuation marks, 6 blanks, and an activity booklet. Tiles measure 1" H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Wave Wires Magnet Station (Demo and Small Group) (731111)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- DOWLING MAGNETS Foam Fun Magnet Tangrams Pieces (732103)
- HASBRO Play-Doh 8 Pack Assortment, 4PK (HA2937)
- Dowling Magnets Toys & Games