Shop All Toys & Games
Dowling Magnets
Number Bonds Magnet Math Set
Mfr # 732180
Zoro # G1424432
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 1 large-demo number bond, 4 students number bonds
- Material Magnet
- Recommended Grade Grade 1-6
- Recommended Age 6-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 732180
- Zoro # G1424432
- UPC # 94051321801
- Country of Origin China
- Category Toys & Games
Details
Color | White |
Includes | 1 large-demo number bond, 4 students number bonds |
Material | Magnet |
Recommended Grade | Grade 1-6 |
Recommended Age | 6-12 Years |
Description
Includes two sizes of magnetic, dry-erasable bonds! Teachers use the large demo bond to model equations on the classroom whiteboard. Students use the smaller bonds to practice on lap boards. Includes 1 large demo bond and 4 student bonds (each bond die cut as a solid piece). Also can be used with our Magnetic Two-Color Counters. Student boards and counters, sold separately. Demo bond measures approximately 15.5" x 12.3". For ages 5+ and Grades K+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- MELISSA & DOUG Deluxe Puppet Theater (2530)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- DOWLING MAGNETS Horseshoe Magnets, PK25 (MC08)
- DOWLING MAGNETS Magnetic Wand + 20 Magnetic Counting Chips, PK3 (736601)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- DOWLING MAGNETS Iron Filings, 12 oz. Per Jar, PK2 (731019)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- TEXAS TOY DISTRIBUTION 125 in Crawfish Lobster Plush Stuffed Animal Toy (S1141B)
- Dowling Magnets Toys & Games