Shop All Toys & Games
Dowling Magnets
North/South Bar Magnets 3in, Red/Blue Poles, PK6
Mfr # 712
Zoro # G2878050
product price: $20.89
/pk 6, $3.48/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 6 bar magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 712
- Zoro # G2878050
- UPC # 194629042876
- Country of Origin China
- Category Toys & Games
Details
Color | Red, Blue |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 6 bar magnets |
Description
Sometimes simpler is better! Economical magnets in a basic bar shape feature an opposite pole on each end, creating an interesting arc-shaped magnetic field to explore. Ideal for activities that do not require a lot of lifting power. Learn all about magnetic polarity! Plastic encased ceramic magnets are color coded to indicate North and South poles. Each magnet measures 3.13"L x 1"W x .38"T. For ages 3 and up. Each pack includes 2 bar magnets. Sold as 3 packs for a total of 6 bar magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Yellow 12 pc (10622)
- SEALER SALES 18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-450T)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- DOWLING MAGNETS Animal Magnetism® Magnetic Wildlife Map Puzzle - North + South America (734100)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- DOWLING MAGNETS 75 Counting Chips With Block Magnet, PK3 (736608)
- LEGO PAGANI UTPIA RCE CAR (76915)
- Dowling Magnets Toys & Games