Shop All Dry Erase Board Cleaners
Dowling Magnets
Magnetic Whiteboard Eraser, PK6
Mfr # 735200
Zoro # G5223198
product price: $22.95
/pk 6, $3.82/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Assorted
- Material Foam, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735200
- Zoro # G5223198
- UPC # 194629052875
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Assorted |
Material | Foam, Magnet |
Description
No storage tray on your whiteboard? No problem! Conveniently adheres to any magnetic-receptive surface. Features lightweight, durable foam with contoured comfort grip, and felt eraser surface. Assorted colors. Eraser measures 4.25"L x 2.25"W x .88"T. Sold as a pack of 6 erasers in assorted colors (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED Construction Calculator (4065)
- PICA -Ink Deep Hole Marker, Blue (150/41/SB)
- PCI Pci Brother Dr630 Dr-630 Drum Unit 12K (DR630-PCI)
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black/Yellow (EPI1606X)
- QUARTET Chalkboard Eraser (804526)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Eraser, School Bus, PK6 (10018)
- QUARTET Dry Erase Board Eraser (920335)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- CHARLES LEONARD Multi-Purpose Felt Erasers, 2", 12 Per Pack, PK3 (74520)
- Dowling Magnets Dry Erase Board Cleaners