Shop All Bulletin Board & Classroom Decorations
Dowling Magnets
Magnetic Hall Passes, PK6
Mfr # 735204
Zoro # G4851238
product price: $25.48
/pk 6, $4.25/ea
$25.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 6 hall passes
- Material Foam, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735204
- Zoro # G4851238
- UPC # 194629054121
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 6 hall passes |
Material | Foam, Magnet |
Description
Say goodbye to flimsy hall passes that students lose! Chunky foam core makes these passes less "forgettable." Double-sided magnetic to store on your whiteboard, filing cabinet or door frame until called into action. Passes measure 6" L x 2.25" W x 0.25" T each. Each set includes 3 passes: hall, office and bathroom. Sold as 2 sets for a total of 6 passes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- NIFTY PRODUCTS Crimper for Steel Strapping, 3/4" (SA680)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- DOWLING MAGNETS Magnetic Name Plates, PK 20 (735205)
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- EUREKA Star Wars Characters Go-Arounds, 9 Pieces (842491)
- Dowling Magnets Bulletin Board & Classroom Decorations