Shop All Toys & Games
Dowling Magnets
Magnetic Field Viewing Kit with Steel Filings, 3PK
Mfr # 731025
Zoro # G505969632
product price: $19.45
/pk 3, $6.48/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ years
- Material Plastic, Steel, Ceramic, Magnets, Rubber
- Recommended Grade Grade 3-12
- Color Gray/Clear
- Includes 3 kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 731025
- Zoro # G505969632
- UPC # 194629065066
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ years |
Material | Plastic, Steel, Ceramic, Magnets, Rubber |
Recommended Grade | Grade 3-12 |
Color | Gray/Clear |
Includes | 3 kits |
Description
Mess-free! Steel filings are safely sealed in a scratch-resistant, transparent viewing tray for your investigations. Each kit includes rubber-coated magnets (0.75" disc magnet and 1" bar magnet) and filing-filled tray measuring 3.44"D. Sold as a pack of 3 kits. Ages 8+/Grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- ZORO SELECT Merchandise Bags, White, 18 In. L, PK500 (5DUJ2)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS 8" Giant Horseshoe Magnet, PK3 (HS01)
- DOWLING MAGNETS Number Bonds Magnet Math Set (732180)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS Floating Magnet Rings, PK18 (SS10)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- Dowling Magnets Toys & Games