Shop All Bulletin Board & Classroom Decorations
Dowling Magnets
Magnetic Demonstration Number Line, -10 to 120
Mfr # 732155
Zoro # G5638377
$21.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Color Multi/Multi
- Recommended Age 4-13 Years
- Recommended Grade PK-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 732155
- Zoro # G5638377
- UPC # 94051321559
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Plastic, Magnet |
Color | Multi/Multi |
Recommended Age | 4-13 Years |
Recommended Grade | PK-7 |
Description
Our Magnetic Demonstration Number Line is big, bright, and easy to see from anywhere in the classroom! Plus, with numbers from -10 to 120, our number line is aligned with current Common Core State Standards requiring students to master counting to 120.
Features:
• Yellow design "pops" visually on your whiteboard
• Extends from -10 to 120 to reinforce numbers, counting, cardinality, and operations
• Color-coded numerals reinforce odd and even (red odds, blue evens, and black zero)
• Dry-erase surface makes for easy clean-up
• Includes number line segments (plus 2 blanks) and arrows.
• Each segment measures 10"W x 2.75"H.
• Ages 5+/Grades K+
• Set includes 31 magnets
Features:
• Yellow design "pops" visually on your whiteboard
• Extends from -10 to 120 to reinforce numbers, counting, cardinality, and operations
• Color-coded numerals reinforce odd and even (red odds, blue evens, and black zero)
• Dry-erase surface makes for easy clean-up
• Includes number line segments (plus 2 blanks) and arrows.
• Each segment measures 10"W x 2.75"H.
• Ages 5+/Grades K+
• Set includes 31 magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XL99)
- DUCK BRAND HP260 Packing Tape, No Color (DUC07364)
- LATHEM Cards, Time, F/7000E, #1-100 Pk (LTHE7100)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- DOWLING MAGNETS Ceramic Magnetic Ceiling Hooks, 5 Per Pack, PK3 (735008)
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- TEACHER CREATED RESOURCES Black Calendar Pocket Chart, 25" x 36" (TCR20748)
- Dowling Magnets Bulletin Board & Classroom Decorations