Shop All Toys & Games
Dowling Magnets
Magnet Wands, Assorted Colors, PK12
Mfr # 801
Zoro # G5633346
product price: $20.28
/pk 12, $1.69/ea
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material plastic, magnet
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 801
- Zoro # G5633346
- UPC # 194629042999
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | plastic, magnet |
Color | Assorted |
Description
Grab a wand and explore! Great for magnet play, experiments, scavenger hunts, sensory tables and more. Our magnet wands come in assorted vibrant colors, with recessed handle, hole for lanyard (not included) and magnet on the end. Each wand measures 7.63" long. Ages 3+ / Grades PreK+. No color choice. Sold as a pack of 12.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Sentence Building Magnets, Set of 270 (733018)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- DOWLING MAGNETS Animal Magnetism® Magnetic Wildlife Map Puzzle - North + South America (734100)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- Dowling Magnets Toys & Games