Shop All Toys & Games
Dowling Magnets
Magnet Wand, Assorted Primary Colors, PK24
Mfr # 736625
Zoro # G5635403
product price: $40.99
/pk 24, $1.71/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Primary Colors
- Recommended Age 3+ Years
- Material plastic, magnet
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 736625
- Zoro # G5635403
- UPC # 94051366253
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted Primary Colors |
Recommended Age | 3+ Years |
Material | plastic, magnet |
Recommended Grade | PK+ |
Description
Grab a wand and explore! Great for magnet play, experiments, scavenger hunts, sensory tables, and more. Feature assorted vibrant colors, recessed handle, hole for lanyard (not included), and magnet on the end. Measures 7.63"L each. For ages 3+, grades PreK+. Each set includes 24 in a display box.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT 72"x48" Dry Erase Film, White (DEF6X4)
- GREAT PAPERS Stationery Letterhead, Morning Mis, PK80 (2014250)
- WESTERN PLASTICS Stretch Protectors (DP218)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- DOWLING MAGNETS Foam Fun Magnet Tangrams Pieces (732103)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- DOWLING MAGNETS Ring Magnets, PK100 (MC12)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank (2625)
- Dowling Magnets Toys & Games