Shop All Toys & Games
Dowling Magnets
Magnet Wand + 5 Magnet Marbles, PK3
Mfr # 736600
Zoro # G2877238
product price: $19.10
/pk 3, $6.37/ea
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 3 magnet wands, 15 bi-color magnet marbles
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 736600
- Zoro # G2877238
- UPC # 194629042906
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 3 magnet wands, 15 bi-color magnet marbles |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Wave the wand over any object to find out what it attracts! Then experiment, count and sort with magnet marbles. They look like ordinary marbles, but they're magnets too! Build pyramids and other fun shapes, play marble games and more. Mini set includes wand (assorted colors- no color choice) and 5 bicolor magnet marbles to get you started. Wand measures 7.63" L. Ages 4+/Grades PreK+. Sold as 3 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- DOWLING MAGNETS Ring Magnets, PK100 (MC12)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- Dowling Magnets Toys & Games