Shop All Flexible Magnets
Dowling Magnets
Magnet Tape, 0.75" x 25ft, PK3
Mfr # 735001
Zoro # G5638142
original price:
$30.95
16% off
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Adhesive
- Color Black
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 735001
- Zoro # G5638142
- UPC # 194629043170
- Country of Origin China
- Category Flexible Magnets
Details
Material | Magnet, Adhesive |
Color | Black |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Flexible and extra thin--no added bulk! Features light adhesive and light magnet holding power. For delicate arts and crafts projects or hanging paper or photos. 25-foot roll of extra thin magnet strip with adhesive backing. Just pull off what's needed and tear easily on serrated edge of dispenser! Measures 0.75"W x 25'L per roll. Sold as a pack of 3 rolls.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2005ETPCSCS)
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt (A15481LS)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- DOWLING MAGNETS Magnet Strip with Adhesive, 1" x10ft, PK3 (735005)
- DOWLING MAGNETS Adhesive Magnet Dots, 0.75", 100 Per Pack, PK6 (735007)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E810)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- Dowling Magnets Flexible Magnets