Shop All Flexible Magnets
Dowling Magnets
Magnet Strip with Adhesive, 1" x10ft, PK3
Mfr # 735005
Zoro # G5641432
original price:
$22.49
14% off
new price: $19.19
/pk 3, $6.40/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flexible Magnet, Adhesive
- Color Black
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735005
- Zoro # G5641432
- UPC # 194629043200
- Country of Origin China
- Category Flexible Magnets
Details
Material | Flexible Magnet, Adhesive |
Color | Black |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Flexible and versatile - Organization, crafts and hobbies have never been so easy! Magnet strip with adhesive, 1" x 10'. Make just about anything into a magnet by applying these convenient and easy-to-use magnets. Simply cut, peel and stick! Craft, hobbies, and organizing have never been so clever! Sold as a pack of 3 rolls.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Transmitter, 390Mhz (971LM)
- SIMPLEX Clutch Assembly, Simplex, Right Hand (80125200001)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- DOWLING MAGNETS Adhesive Magnet Dots, 0.75", 100 Per Pack, PK6 (735007)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- Dowling Magnets Flexible Magnets