Shop All Flexible Magnets
Dowling Magnets
Magnet Strip with Adhesive, 0.5" x 30", PK48
Mfr # 614D
Zoro # G5637528
product price: $42.49
/pk 48, $0.89/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Adhesive
- Color Black
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 614D
- Zoro # G5637528
- UPC # 94051614002
- Country of Origin China
- Category Flexible Magnets
Details
Material | Magnet, Adhesive |
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Flexible and versatile - Organization, crafts and hobbies have never been so easy! Display artwork, keepsakes or schedules easily and handily with adhesive magnet strip! Box comes with 48 rolls of magnet strip with adhesive, rolls measure 0.5" X 30".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.165 in. x 25 ft. Roll Black Spline Single Pack (P 7521)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062-007S)
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Silver (5801 x 689 GAV)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- DOWLING MAGNETS Adhesive Magnet Dots, 0.75", 100 Per Pack, PK6 (735007)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- DOWLING MAGNETS Magnet Strip with Adhesive, 1" x10ft, PK3 (735005)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X050)
- Dowling Magnets Flexible Magnets