Shop All Toys & Games
Dowling Magnets
Magnet Numerals, Set of 100
Mfr # MA13
Zoro # G1425257
product price: $5.94
/ea
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 magnetic tiles
- Recommended Grade Grade PK-5
- Recommended Age 3-10 Years
- Color White with Red Print
- Material Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # MA13
- Zoro # G1425257
- UPC # 94051913136
- Country of Origin China
- Category Toys & Games
Details
Includes | 100 magnetic tiles |
Recommended Grade | Grade PK-5 |
Recommended Age | 3-10 Years |
Color | White with Red Print |
Material | Magnet |
Description
Build number fact fluency with magnetic manipulatives. Practice equations in a hands-on way--a more engaging method. Includes 100 flexible magnetic tiles (numerals 0-9 and operation signs). Each tile measures 0.88" square. Ages 3+/Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 3.5 x 5 Inch Photos, Heavyweight, Diamond Clear, 100PK (32410)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- RIT Black 8 oz Liquid Dye (88150)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Compasses, PK30 (MC05)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- Dowling Magnets Toys & Games