Shop All Toys & Games
Dowling Magnets
Magnet Marbles, PK100
Mfr # MC14
Zoro # G5639068
original price:
$29.99
13% off
new price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material plastic, magnet
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # MC14
- Zoro # G5639068
- UPC # 94051921407
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | plastic, magnet |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
They look like ordinary marbles, but they're magnets too! Build pyramids and other fun shapes, play marble games and more. Each marble is 5/8" in diameter. Magnetic multicolored marbles 100 pack. Assorted colors.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- NATIONAL ReinforcedFillerPaper, Unruled, PK100 (20121)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- MELISSA & DOUG Counting Caterpillar (9274)
- Dowling Magnets Toys & Games