Shop All Toys & Games
Dowling Magnets
Magnet Marbles, Assorted Colors, PK60
Mfr # 736606
Zoro # G2877070
product price: $23.39
/pk 60, $0.39/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 60 magnet marbles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 736606
- Zoro # G2877070
- UPC # 194629042920
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 60 magnet marbles |
Description
They look like ordinary marbles, but they're magnets too! Build pyramids and other fun shapes, play marble games and more. Each marble is 5/8" in diameter. Includes 20 marbles in assorted colors. Sold as 3 packs for a total of 60 magnet marbles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- QUALARC LetterSentry Locking Mailbox with direct buriel steel post (LSLM-2000-PST)
- SEALER SALES Heating Tube, Heating Element for Band Sealer (pair) (BS-9B)
- DOWLING MAGNETS Classroom Attractions Kit, Level 2 (731302)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS 8" Giant Horseshoe Magnet, PK3 (HS01)
- DOWLING MAGNETS Ring Magnets, PK100 (MC12)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- Dowling Magnets Toys & Games