Shop All Toys & Games
Dowling Magnets
Magnet Levitation Kit
Mfr # 731100
Zoro # G5635428
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10+ Years
- Recommended Grade 5-12
- Material magnet, wood
- Color Multi, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 731100
- Zoro # G5635428
- UPC # 94051311000
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 10+ Years |
Recommended Grade | 5-12 |
Material | magnet, wood |
Color | Multi, Multi |
Description
Explore the wonders of Magnets! Experiment with the mystery of equilibrium, gravity and magnetic fields while building your own magnetic levitating train! For young scientists ages 10+. Assembly normally requires parent-participation. Contents: Neodymium & Ceramic Magnets, High-force Magnetic Strip, Iron filings, Plastic Guide Rails, Compass, Wood Block, Nails, Activity Guide. Includes 5 experiments: Earth as a Magnet, Attraction & Repulsion, What Magnets Attract, Temporary Magnetism, and Magnetic Strength. Includes 5 projects: Magnetic Pendulum, Magnetic Pendulum Spacing, Balance Gravity & Magnetism, Magnetic Oscillations & Energy, Levitating Train. Age 10+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZEBRA PEN StylusPen Telescopic Ballpoint 1.0mm Slate Grey 1pk (33601)
- BROTHER Standard Yield Toner Cartridge, Black (BRT-TN720)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS Foam Fun Lowercase Black Magnet Letters, 108 Pieces (733105)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- Dowling Magnets Toys & Games