Shop All Dry Erase Board Accessories
Dowling Magnets
Hero Magnets: Big Button Magnets, PK18
Mfr # 735014
Zoro # G2877210
product price: $30.55
/pk 18, $1.70/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Includes 18 button magnets
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735014
- Zoro # G2877210
- UPC # 194629043897
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Color | Multi |
Recommended Age | 3+ Years |
Includes | 18 button magnets |
Recommended Grade | Grade PK+ |
Description
In search of safe magnets to use in the classroom or in a children's environment? Hero Magnets to the rescue! Chunky size with magnets completely encased in plastic. Strong display magnets help you get, and stay, organized. Great for whiteboards, filing cabinets, fridges, and more. Big Buttons measure 1.375"D x 0.50"T and hold approximately 10 pieces of copy paper. Each pack includes 3 bi-color magnets--flip them over to see a different bright color! Sold as 6 packs for a total of 18 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- DOWLING MAGNETS Ceramic Disc Magnets, 0.75", 10 Per Pack, PK6 (735011)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- DOWLING MAGNETS Ceramic Disc Magnets, 1 inch, PK48 (735012)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- Dowling Magnets Dry Erase Board Accessories