Shop All Dry Erase Board Accessories
Dowling Magnets
Hero Magnets: Big Block Magnets, PK18
Mfr # 735015
Zoro # G2877229
product price: $32.79
/pk 18, $1.82/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 18 block magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735015
- Zoro # G2877229
- UPC # 194629043903
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Color | Multi |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 18 block magnets |
Description
In search of safe magnets to use in the classroom or in a children's environment? Hero Magnets to the rescue! Chunky size with magnets completely encased in plastic. Strong display magnets help you get, and stay, organized. Great for whiteboards, filing cabinets, fridges, and more. Big Blocks measure 2"L x 1"W x 0.50"T and hold 20 pieces of paper. Each set includes 3 bi-color magnets – flip them over to see a different bright color! Sold as 6 sets for a total of 18 magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA 2.25 in. W X 50 ft. L Thermal Receipt Paper , 50PK (9078-6016)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- TOMY Jd Dump Truck Sand Tool (46510)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- DOWLING MAGNETS Ceramic Disc Magnets, 0.75", 10 Per Pack, PK6 (735011)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- DOWLING MAGNETS Ceramic Disc Magnets, 1 inch, PK48 (735012)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- GHENT Display Rail, 60", L (H60-SS)
- Dowling Magnets Dry Erase Board Accessories