Shop All Toys & Games
Dowling Magnets
Foam Fun Uppercase Black Magnetic Letters, 108 Pieces
Mfr # 733104
Zoro # G5634344
$21.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material foam, magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 733104
- Zoro # G5634344
- UPC # 94051331046
- Country of Origin China
- Category Toys & Games
Details
Color | Black |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | foam, magnet |
Description
Single colored sets help young, remedial and special-needs students "see" words more clearly. Provides the highest contrast against magnetic-receptive whiteboards and chalkboards. Includes 112 letters total: 9 of each vowel and 3 of each consonant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- MOOLAH Counterfeit Money Detector Pen, Pack of 3 (729525)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS Classroom Attractions Kit, Level 2 (731302)
- DOWLING MAGNETS Sentence Building Magnets, Set of 270 (733018)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- DOWLING MAGNETS Foam Fun Magnet Tangrams Pieces (732103)
- WIFFLE BALL Wiffle Baseball Plastic White 1 pc (639C)
- Dowling Magnets Toys & Games