Shop All Toys & Games
Dowling Magnets
Foam Fun™ Number Magnets, 80 Pieces
Mfr # 732101
Zoro # G1424697
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 80 magnets (62 numbers and 18 operational signs), storage bucket, colorful booklet full of fun activities
- Material Foam/Magnet
- Recommended Grade Grade PK-7
- Recommended Age 3-12 Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 732101
- Zoro # G1424697
- UPC # 94051321016
- Country of Origin China
- Category Toys & Games
Details
Includes | 80 magnets (62 numbers and 18 operational signs), storage bucket, colorful booklet full of fun activities |
Material | Foam/Magnet |
Recommended Grade | Grade PK-7 |
Recommended Age | 3-12 Years |
Color | Assorted |
Description
Flexible magnet fun with foam! Foam Fun magnets are backed with flexible magnet material allowing for a strong hold to any magnetic surface. The magnets are 2 inches tall and completely washable. This set includes 62 numbers and 18 operational signs packed in a handy storage bucket, along with a colorful booklet full of fun activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 700z1 Black Imaging Unit 40K Yield (70C0Z10)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS Wave Wires Magnet Station (Demo and Small Group) (731111)
- DOWLING MAGNETS Animal Magnetism® Magnetic Wildlife Map Puzzle - North + South America (734100)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- SIMPLAY3 Rustic Barn Mailbox (Burnt Red/Espresso) (416090-01)
- Dowling Magnets Toys & Games