Dowling Magnets

Dowling Magnets DO-735008BN 88 x 1 in. Ceramic Ceiling Hooks; 5 per Pack - Pack of 3


product price: $55.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Decorate your classroom by hanging objects from the ceiling
  • Perfect for drop ceiling railings, sides of file cabinets and more
  • Help you stay organized too
  • Holds up to 13 lbs each
  • 5 Hooks per set, bundle of 3, 15 hooks total
  • Includes 5 hooks
  • 5 per pack
  • Set of 3
Specifications
  • Size: 88 x 1 in.
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.