Shop All Toys & Games
Dowling Magnets
Dowling Magnets DO-734120 11.5 x 18 in. Asia Australia Wildlife Map Puzzle
Mfr # DO-734120
Zoro # G604130339
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # DO-734120
- Zoro # G604130339
- UPC # 94051341205
- Country of Origin China
- Category Toys & Games
Description
Features
- Discover 100 plus endangered, threatened, and common animals in their habitats learn geography and animal facts, build fine motor skills, and more
- Board shows animal silhouettes and names to help children place the right pieces
- Multi-continent, 50-piece puzzle features hanger holes and stunning artwork in rich colors
- Large animal fact sheet included
- Hang separately or with our other two maps for beautiful, worldwide decor in the classroom, playroom, or bedroom
- Age: 3 Plus
- Grade: Prek Plus
- Size: 11.5 x 18 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- SOLAR GROUP GRY T3 Rural Mailbox (ST200000)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DOWLING MAGNETS 75 Counting Chips With Block Magnet, PK3 (736608)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- HEY PLAY Hey Play M350053 Non-Traditional Giant Wooden Blocks Tower Stacking Game (M350053)
- Dowling Magnets Toys & Games