Shop All Toys & Games
Dowling Magnets
Dowling Magnets DO-734110 11.5 x 18 in. Eurasia Africa Wildlife Map Puzzle
Mfr # DO-734110
Zoro # G604130353
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # DO-734110
- Zoro # G604130353
- UPC # 94051341106
- Country of Origin China
- Category Toys & Games
Description
Features
- Discover 100 plus endangered, threatened, and common animals in their habitats learn geography and animal facts, build fine motor skills, and more
- Board shows animal silhouettes and names to help children place the right pieces
- Multi-continent, 50-piece puzzle features hanger holes and stunning artwork in rich colors
- Large animal fact sheet included
- Hang separately or with our other two maps for beautiful, worldwide decor in the classroom, playroom, or bedroom
- Age: 3 Plus
- Grade: Prek Plus
- Size: 11.5 x 18 in.
- Weight: 2.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- SHARPIE SHARPIE MARKER GOLD 2PK (1823813)
- MOORECO Magnetic, Glass Board, 35.43"Hx47.24"W, Nvy (83844-NAVY)
- ZORO SELECT Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- DOWLING MAGNETS Iron Filings, 12 oz. Per Jar, PK2 (731019)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- TOY TIME Toy Chainsaw Power Tool Battery Powered with Pull Cord, Rotating Chain Boys and Girls | Outdoor (684053FRN)
- Dowling Magnets Toys & Games