Shop All Dry Erase Boards
Dowling Magnets
Double-sided Magnetic Dry-Erase Board, Line-Ruled/Blank, PK6
Mfr # 72500025
Zoro # G5186825
product price: $30.55
/pk 6, $5.09/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color White
- Recommended Age 4+ Years
- Material Plastic, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 72500025
- Zoro # G5186825
- UPC # 194629045181
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | PK+ |
Color | White |
Recommended Age | 4+ Years |
Material | Plastic, Magnet |
Description
Twice the workspace – double-sided! Slim size and impressive durability make these ideal for student use. Pair with magnetic manipulatives and dry-erase markers (sold separately) in classroom centers, at home or for travel. Each magnetic-receptive board measures 12"L x 8.75"W and is Line-Ruled on side and Blank on the other. For Ages 3+/Grades PreK+. Pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- DOWLING MAGNETS Magnetic Dry Erase Boards, Double-Sided Blank/Blank, PK5 (735207)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- DOWLING MAGNETS Double-sided Magnetic Dry-Erase Board, Blank, PK6 (7200000)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- ONEIDA VIPER SCRAPER 10.75"" (AXS001160B)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, White (G3624W)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 72W x 48H Board (B444999P)
- Dowling Magnets Dry Erase Boards