Shop All Dry Erase Board Accessories
Dowling Magnets
Ceramic Disc Magnets, 1 inch, PK48
Mfr # 735012
Zoro # G4854850
product price: $30.55
/pk 48, $0.64/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic Magnet
- Color Assorted
- Includes 48 ceramic magnets
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735012
- Zoro # G4854850
- UPC # 194629045952
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Ceramic Magnet |
Color | Assorted |
Includes | 48 ceramic magnets |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Use these colorful and strong magnets in the classroom, at home or in the office. Perfect for science projects, crafts, hobbies, and more! Each ceramic disc magnet measures 1"D x .16"T. Each pack includes 8 magnets in assorted colors. Sold as 6 packs for a total of 48 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- DOWLING MAGNETS Ceramic Disc Magnets, 0.75", 10 Per Pack, PK6 (735011)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, White, PK20 (FI-521)
- Dowling Magnets Dry Erase Board Accessories