Shop All Dry Erase Board Accessories
Dowling Magnets
Ceramic Disc Magnets, 0.75", 10 Per Pack, PK6
Mfr # 735011
Zoro # G5627676
product price: $34.95
/pk 6, $5.83/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Magnet
- Color Assorted
- Recommended Age 8+ Years
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 735011
- Zoro # G5627676
- UPC # 194629045945
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Ceramic, Magnet |
Color | Assorted |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Description
Use these colorful and strong magnets in the classroom, at home or in the office. Perfect for science projects, crafts, hobbies, and more! Each ceramic disc magnet measures 0.75"D x 0.2"T. Each pack includes 10 magnets in assorted colors. Sold as 6 packs for a total of 60 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 4 3/4 in H (1W772)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- PRESSMAN SEQUENCE GAME GIANT (108070)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- DOWLING MAGNETS Ceramic Disc Magnets, 1 inch, PK48 (735012)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- QUARTET Premium Magnetic 3-in-1 Eraser, Felt (BFEB3)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- Dowling Magnets Dry Erase Board Accessories