Shop All Toys & Games
Dowling Magnets
Animal Magnetism® Magnetic Wildlife Map Puzzle - North + South America
Mfr # 734100
Zoro # G401243133
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Paperboard, Magnet
- Recommended Age 3+ years
- Includes Magnetic puzzle board, 50 magnet puzzle pieces, 1 large animal fact sheet
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 734100
- Zoro # G401243133
- UPC # 94051341007
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Paperboard, Magnet |
Recommended Age | 3+ years |
Includes | Magnetic puzzle board, 50 magnet puzzle pieces, 1 large animal fact sheet |
Color | Multi |
Description
Discover 100+ endangered, threatened, and common animals in their habitats! Learn geography and animal facts, build fine motor skills, and more! Board shows animal silhouettes and names to help children place the right pieces. Multi-continent, 50-piece puzzle (North America, South America, and Antarctica) features hanger holes and stunning artwork in rich colors. Large animal fact sheet included. Hang separately or with our other two maps (sold separately) for beautiful, worldwide décor in the classroom, playroom, or bedroom! Board measures 11.5" W x 18" H. Ages 3+/Grades PreK+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- BSC PREFERRED 8 x 10'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-8523)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- DOWLING MAGNETS Tube of Iron Filings, 1 oz., Pack of 12 PK (MC02)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Wave Wires Magnet Station (Demo and Small Group) (731111)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- Dowling Magnets Toys & Games