Shop All Toys & Games
Dowling Magnets
Animal Magnetism® Magnetic Wildlife Map Puzzle - Eurasia + Africa
Mfr # 734110
Zoro # G201243104
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Magnetic puzzle board, 52 magnet puzzle pieces, 1 large animal fact sheet
- Recommended Grade Grade PK+
- Material Paperboard, Magnet
- Color Multi
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 734110
- Zoro # G201243104
- UPC # 94051341106
- Country of Origin China
- Category Toys & Games
Details
Includes | Magnetic puzzle board, 52 magnet puzzle pieces, 1 large animal fact sheet |
Recommended Grade | Grade PK+ |
Material | Paperboard, Magnet |
Color | Multi |
Recommended Age | 3+ years |
Description
Discover 100+ endangered, threatened, and common animals in their habitats! Learn geography and animal facts, build fine motor skills, and more! Board shows animal silhouettes and names to help children place the right pieces. Multi-continent, 52-piece puzzle (Europe, western Asia, Africa, and Antarctica) features hanger holes and stunning artwork in rich colors. Large animal fact sheet included. Hang separately or with our other two maps (sold separately) for beautiful, worldwide décor in the classroom, playroom, or bedroom! Board measures 11.5" W x 18" H. Ages 3+/Grades PreK+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 12", Kraft, 25/Bundle (11A708)
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll (DL9140)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- DOWLING MAGNETS Floating Magnet Rings, PK18 (SS10)
- DOWLING MAGNETS 75 Counting Chips With Block Magnet, PK3 (736608)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- DOWLING MAGNETS Animal Magnetism® Magnetic Wildlife Map Puzzle - North + South America (734100)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- Dowling Magnets Toys & Games