Shop All Toys & Games
Dowling Magnets
Animal Magnetism® Magnetic Wildlife Map Puzzle - Asia + Australia
Mfr # 734120
Zoro # G801243160
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paperboard, Magnet
- Recommended Grade Grade PK+
- Includes Magnetic puzzle board, 62 magnet puzzle pieces, 1 large animal fact sheet
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 734120
- Zoro # G801243160
- UPC # 94051341205
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Paperboard, Magnet |
Recommended Grade | Grade PK+ |
Includes | Magnetic puzzle board, 62 magnet puzzle pieces, 1 large animal fact sheet |
Recommended Age | 3+ years |
Description
Discover 100+ endangered, threatened, and common animals in their habitats! Learn geography and animal facts, build fine motor skills, and more! Board shows animal silhouettes and names to help children place the right pieces. Multi-continent, 61-piece puzzle (Asia, Australia, and Antarctica) features hanger holes and stunning artwork in rich colors. Large animal fact sheet included. Hang separately or with our other two maps (sold separately) for beautiful, worldwide décor in the classroom, playroom, or bedroom! Board measures 11.5" W x 18" H. Ages 3+/Grades PreK+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ball Pen, Black, 60 Per Pack, PK2 (GSM609BK)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- QUALARC Manchester Masonry Flag (Red color) (MF-1450)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- DOWLING MAGNETS Foam Fun Lowercase Black Magnet Letters, 108 Pieces (733105)
- DOWLING MAGNETS Magnet Mania Kit (SS75)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- Dowling Magnets Toys & Games