Shop All Toys & Games
Dowling Magnets
Alnico Magnet Science Kit
Mfr # 731009
Zoro # G5632935
product price: $21.24
/ea
$21.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material magnet
- Recommended Grade 3-12
- Recommended Age 8+ Years
- Color Multi, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 731009
- Zoro # G5632935
- UPC # 94051310096
- Country of Origin China
- Category Toys & Games
Details
Material | magnet |
Recommended Grade | 3-12 |
Recommended Age | 8+ Years |
Color | Multi, Multi |
Description
A combination of our most popular magnets in one fantastic kit! Kit includes 1"horseshoe, 2"horseshoe, 2" bar, steel shapes, and tube of iron filings. For Ages 8+/Grades 3+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Developer Unit 100K YLD 302MK93020 (DV1142)
- NEENAH PAPER ColoPaper, Blast-Off, 500, PK500 (21906)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- DOWLING MAGNETS Floating Magnet Rings, PK18 (SS10)
- DOWLING MAGNETS 75 Counting Chips With Block Magnet, PK3 (736608)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- DOWLING MAGNETS Foam Fun Uppercase Black Magnetic Letters, 108 Pieces (733104)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- PARAGON 3 in. 1-64 Scale Coupe Java BMW M8 Diecast Model Car, Metallic Green & Black (PA-55216)
- Dowling Magnets Toys & Games