Shop All Toys & Games
Dowling Magnets
Alnico Bar Magnets 3in Long, PK2
Mfr # 731011
Zoro # G5629426
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Recommended Age 5+ Years
- Material magnet
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 731011
- Zoro # G5629426
- UPC # 94051310119
- Country of Origin China
- Category Toys & Games
Details
Color | Gray |
Recommended Age | 5+ Years |
Material | magnet |
Recommended Grade | K+ |
Description
Sometimes simpler is better! Economical magnets in a basic bar shape feature an opposite pole on each end, creating an interesting arc-shaped magnetic field to explore. Ideal for activities that do not require a lot of lifting power. Learn all about magnetic polarity! A great demonstration and experimentation magnet! Each pack includes 2 alnico bar magnets with North and South poles stamped. Each magnet measures 3"L x .50"W x .25"T. For ages 5+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- AMERICAN LABELMARK CO LabelMaster® L20R Cargo Aircraft Only Label, Paper, 500/Roll (L20R)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- DOWLING MAGNETS Iron Filings, 12 oz. Per Jar, PK2 (731019)
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- Dowling Magnets Toys & Games