Shop All Toys & Games
Dowling Magnets
Alnico 1in Horseshoe Magnet, PK6
Mfr # 731014
Zoro # G2878069
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 731014
- Zoro # G2878069
- UPC # 194629042975
- Country of Origin China
- Category Toys & Games
Details
Color | Red |
Recommended Age | 8+ Years |
Includes | (6) 1" alnico horseshoe magnet |
Recommended Grade | Grade 3+ |
Description
Bend a bar magnet into a "U" shape, and what do you get? A stronger magnet! Why? Because the poles are side by side. Alnico magnets are strong and durable. Lift four pounds with a 1" tall alnico horseshoe magnet! Includes keeper. For ages 8+. Pack of 6 horseshoe magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Ten Commandments Chart (114289)
- STOREX Hard Poly Clipboard, Letter, Red, PK12 (40115B12C)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- ACCO Binder Clip Black/Silver, PK12 (ACC72020)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- HOT WHEELS Scale Cars Multicolored (HHB74)
- Dowling Magnets Toys & Games