Shop All Flexible Magnets
Dowling Magnets
Adhesive Magnet Dots, 0.75", 100 Per Pack, PK6
Mfr # 735007
Zoro # G5637713
$30.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Adhesive
- Color Black
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dowling Magnets
- MFR # 735007
- Zoro # G5637713
- UPC # 194629043224
- Country of Origin China
- Category Flexible Magnets
Details
Material | Magnet, Adhesive |
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Display student work or post announcements on your whiteboard! Feature strong adhesive backs and light magnet holding power. Hang paper or create lightweight craft projects. Each pack includes 100- 0.75" adhesive-backed magnet dots. Sold as 6 packs for a total of 600 dots.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- DOWLING MAGNETS Magnet Strip with Adhesive, 1" x10ft, PK3 (735005)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- Dowling Magnets Flexible Magnets