Shop All Toys & Games
Dowling Magnets
75 Counting Chips With Block Magnet, PK3
Mfr # 736608
Zoro # G2880519
product price: $23.39
/pk 3, $7.80/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 bar magnets, 225 metal rimmed counting chips
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dowling Magnets
- MFR # 736608
- Zoro # G2880519
- UPC # 194629042937
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 3 bar magnets, 225 metal rimmed counting chips |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Experiment, count and sort with our bright 7/8" round counting chips. They have metal edges so that you can pick them up with the accompanying block magnet. Block magnet measures 2" x 1" x 0.5". Each set includes 75 chips in assorted colors and 1 block magnet. Sold as 3 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- AVERY Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400 (05162)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- DOWLING MAGNETS Magnet Levitation Kit (731100)
- DOWLING MAGNETS Classroom Attractions Kit, Level 2 (731302)
- DOWLING MAGNETS Magnet Numerals, Set of 100 (MA13)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- DOWLING MAGNETS Electric Motor/Generator Kit (731101)
- MELISSA & DOUG Wooden Doll Family (2464)
- Dowling Magnets Toys & Games