Shop All Caulks & Sealants
Dow
Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base
Mfr # 4045038
Zoro # G8476706
original price:
$11.99
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Transparent White
- Container Type Cartridge
- Sealant Base Silicone
- Application For Indoor and Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045038
- Zoro # G8476706
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Translucent White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Porcelain, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- SP SCIENCEWARE Label Tape, Blue, 1/2 in., PK6 (F13487-0050)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- SWIFT RESPONSE 10 oz Flex Glue Strong Rubberized Waterproof Adhesive (SW570748)
- Dow Caulks & Sealants