Shop All Caulks & Sealants
Dow
Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base
Mfr # 4045034
Zoro # G8476548
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application For Indoor and Exterior Use
- Series Tub/Tile/Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045034
- Zoro # G8476548
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Almond, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Porcelain, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Aluminum 300ml Cartridge (SIKA-90892)
- NMC Fluorescent Barrier Tape (FBT1)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -75 to 450 Degrees F (27109)
- LOCTITE Retaining Compound, QUICK METAL PRESS FIT REPAIR RETAINING COMPOUND 660 (LOC66040)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- DOW Sealant Foam Insulation 20Oz (11073754)
- Dow Caulks & Sealants