Shop All Caulks & Sealants
Dow
Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base
Mfr # 4060071
Zoro # G8475960
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Pail
- Sealant Base Silicone Elastomer
- Application Industrial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4060071
- Zoro # G8475960
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 613.8 oz |
Container Size | 17 kg |
Container Size and Type | 17 kg Pail |
Description
Sealant, Color Clear, Application Multipurpose, Container Size 17 kg, Container Type Pail, Resistance Properties Weather Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, UL QMFZ2, Elongation 577 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 25 min, For Use On Surface Material Glass, Metal, Plastic, Silicone Rubber, VOC Content Weight 22 g/L, Cure Type Room Temperature
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Tape, 1In.x50 ft., 1/8 In. (10L935)
- PROTAPES Matte Cloth Tape, 4x50yd., FL Pink Cloth (PRO-GAFF)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- DOW 20 oz Great Stuff Triple Expanding Spray Foam Sealant (DO44754)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818898)
- Dow Caulks & Sealants